0-25mm/0-1in Digital Deep Throat Micrometer

Order Code: ZT5154789S

£139.99 Inc VAT (20%)


Description

Product Description
The external micrometer is highly accurate to a strictly minimal variance and has undergone rigorous testing to guarantee consistent precision and quality. The positive spindle lock holds the anvils in place to ensure an accurate recording of measurement. It has an adjustment spanner for easily resetting back to zero and comes in a tailor-made case for storage and easy carrying. Micrometers such as these are commonly used for maintenance work or engineering applications. It can measure the outer dimensions of an object such as a metal pipe or an electrical component.

Key Features
- Suitable for gauging the thickness of sheet metal at a considerable distance from the edge
- Large LCD display with digital read-out
- Dual scale: convertible between metric and imperial units (mm/inch)
- Has Data hold, ABS (Absolute) /INC (Incremental) and Tolerance modes (vary by model)
- Preset memory and zero reset at any position
- Accuracy conforms to DIN 863/BS 870
- Corrosion-resistant Tungsten Carbide measuring face/anvils for exceptional durability
- Satin-chromed barrel and sleeve
- Constant force Ratchet Stop to ensure consistent measurement
- Spindle locking lever
- Data output
- Auto-power off
- Shock and dust proof
- Setting rods with models above 25mm/1” measure range (vary by model)
- Supplied in a storage case with adjustment spanner
- Battery included and the instrument is ready to use

Specification
-Electronic Digital Deep Throat Micrometer
-Range: 0-25mm/0-1"; Accuracy: 0.003mm/0.00012"; Resolution: 0.001mm/0.00005"
-Throat depth: 150mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome