0
1
2
3

25-50mm/1-2" IP65 Digital External Micrometer

Order Code: ZT1016708X

25 - 50mm
£83.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

Featuring large digital display and carbide tipped measuring faces. With ball end cap for measuring curved surfaces, auto power on/off and mm/inch conversion. Ratchet stop for consistent measurement and locking device. Complete with case, spanner and battery.

Features and Benefits
• Large Digital Display: Ensures clear and easy-to-read measurements for accuracy
• Carbide-Tipped Measuring Faces: Enhances durability and maintains precision over time
• Auto Power On/Off: Increases convenience, saving energy and prolonging battery life
• MM/Inch Conversion: Offers flexibility to accommodate different measurement units
• Ratchet Stop: Provides consistent and repeatable measurements, ensuring accuracy

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome