293-254-30 Digital Micrometer IP65 with Output 200-225mm

293-254-30 Digital Micrometer IP65 with Output 200-225mm

Order Code: ZT4933475S

£599.99 Inc VAT (20%)


Description

Mitutoyo 293-254-30 Digital Micrometer IP65 with Output 200-225mm

Specifications for 293-254-30 Digital Micrometer IP65 with Output 200-225mm
  • Measurement Range
    200-225mm
  • Product Type
    Digital Micrometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome