1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Digital External Micrometers
293 Series Digimatic External Micrometers

293 Series Digimatic External Micrometers


Select
See all variants from
£599.99

Inc VAT (20%)

See all variants from £599.99

Description

Water resistant micrometer suitable for use in areas where there is a high risk of coolant splash. Large LCD display. Inch/metric conversion. Origin setting. Auto power off. IP-65 coolant proof. Tungsten carbide tipped measuring faces. Conform to BS 870.
Measuring force: 5 - 10 N
Parallelism: 1 µm for models up to 2" 2 µm for models up to 4" 3 µm for models up to 7" 4 µm for models up to 11" 5 µm for models over 12"

Feature Attributes

System of Measurement:

Metric

Accuracy:

+/-0.002 mm

Ingress Protection Rating (IP Rating):

IP65

Includes:

1 Battery,Box,Certificate of inspection (0-2"),Keys,Setting standard (from 1" upward)

Resolution:

0.001 mm

Additional Features:

Tungsten Carbide Tipped Measuring Face

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome