0
1
2
3

293 Series Digimatic Micrometers - Data Output


£269.99 Inc VAT (20%)

See 4 Product Variants
£269.99

Description

Water resistant micrometer suitable for use in areas where there is a high risk of coolant splash. Large LCD display. Inch/metric conversion. Origin setting. Auto power off. IP-65 coolant proof. Tungsten carbide tipped measuring faces. Conform to BS 870.
Functions include: origin setting, zero setting, data hold, error alarm and auto-sleep.
Supplied with ratchet stop and ratchet thimble.
Battery: 1x SR44 (EDI- 904-4000K) supplied.
Accuracy: 0 - 75mm ±1mm, 75 - 100mm ±2mm, 150 - 225mm ±3mm, 225 - 275mm ±4mm.
Measuring faces: flatness 0.3mm.
Parallelism: 0 - 50mm 1mm, 50 - 100mm 2mm, 100mm+ (2L/100)mm.
L = maximum measuring length.

Feature Attributes

Data Output:
SPC
Additional Features:
Measurement Data Output Function is Available with a Water-Resistant Connection Cable,Oil-Resistant Materials are Used in All Plastic Components
System of Measurement:
Imperial,Metric
Ingress Protection Rating (IP Rating):
IP65
Resolution:
0.001 mm
Includes:
Certificate of Inspection,setting standard (from 25 mm upward),Box,1 Battery,Key

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome