0
1
2

Mechanical Digital Micrometer 0-25mm/0-1"

Order Code: ZT1016672X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Direct reading external micrometer for quick and easy reading. With enamelled frame and tungsten carbide precision ground micro finish measuring faces.
Measuring range: 0 - 25mm.
Graduation: 0.01mm, 0.5mm screw pitch with lock.

Specifications for Mechanical Digital Micrometer 0-25mm/0-1"
  • MFR Part No.
    40325883
  • Resolution
    0.01mm
  • Additional Features
    Enamelled Frame
  • Measuring Range
    0 - 25mm
  • System of Measurement
    Metric
  • Includes
    Case