Micromaster Digital Micrometers


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

IP54 water spray protection. Includes SCS calibration certificate (equivalent to UKAS). 0.001mm/0.00005" scale, mm/in conversion. Tungsten carbide tipped measuring faces. Large easy to read display. Absolute/differential functions. Display lock. Auto shutdown after 10 mins. Supplied in plastic case.

Feature Attributes

System of Measurement:
Imperial,Metric
Resolution:
0.001 mm
Accuracy:
+/-0.004 mm
Ingress Protection Rating (IP Rating):
IP54
Additional Features:
Auto shutdown after 10 mins
Data Output:
RS232
More attributes