0
1

Sylvac S-Mike Pro Digital Micrometers


Select
£739.99 Inc VAT (20%)


See all variants from £739.99

Description

Complies with: DIN 863
Features:
• Automatic wake-up by moving the measuring spindle
• Sleep mode after 20 min. of no use
• Position memorised in sleep mode
• Water protected for heavy-duty work with coolants and
lubricants, protection rating IP67 according to IEC60529,
with or without connector
• Measuring range 0 - 102mm covered with 3 instruments only
• Set of 3 micrometers 0 - 102 mm available
• Quick displacement of the measuring spindle 12mm / rotation
• Adjustable measuring force 5N / 10N
• Battery life 12,000 hours
• Non-rotating spindle
• Preset function
• Setting masters provided where applicable**

See full description

Feature Attributes

System of Measurement:
Metric
Ingress Protection Rating (IP Rating):
IP67
Data Output:
USB,Wireless,RS232
Resolution:
0.001 mm
Standards Met:
DIN863
Additional Features:
Automatic Wake-Up by Moving the Measuring Spindle,Sleeping Mode After 20 Min. of No Use,Thimble in Polyacetal-Copolymer,Repeatability and Reproducibility Never Reached Before,Position Memorized in Sleeping Mode

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome