1. Measuring & Test Equipment/
  2. Electrical Testing Equipment/
  3. Electrical Testing Accessories & Leads
Patch Cord Sets for Banana Plug
Hover to enlarge the image

Patch Cord Sets for Banana Plug


See all variants from
£34.99

Inc VAT (20%)

See all variants from £34.99

Description unavailable

Feature Attributes

Current Carrying Capacity:

8 A

Plug In Technique:

4 mm

Insulation Material Type:

Polyvinyl chloride (PVC)

Product Type:

Patch Cord Set