0
1

VarioPlus Illuminated Magnifying


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description

• Particularly suitable for reading over long periods of time and for users who cannot hold magnifiers freely (e.g. age-related shaking or Parkinson's disease).
• Magnifier heads with a diameter greater than 58 mm (Item No. 15539-, 15549-, 15599-) are fitted with a retractable red reading line for easier line orientation and increased reading speed.
• The rectangular magnifier heads (Item No. 15806-, 15826) are equipped with a supplementary swivel lens for additional magnification.
• Particularly scratch-proof lens with high visual comfort.
• Choice of 3 different colour temperatures via filters.

Feature Attributes

Product Type:
Stand Magnifier
Battery Type:
2 x C-size 1.5V
Power Type:
Battery
Additional Features:
Large On/Off Switch,Aspheric Distortion Free Lens,LED Illumination
Lens Diameter:
35 mm
Material:
Polymethyl Acrylate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome