1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Feeler Gauges
667 Metric Feeler Stock

667 Metric Feeler Stock


4 Variants From
£3.99

Inc VAT (20%)

See 4 Product Variants
£3.99

Description

These gauges are widely used in automotive, aviation, diesel and farm equipment manufacture and service and also in jig, fixture, gauge and experimental work. Delivered in 300mm lengths, 12.7mm wide in 14 different thicknesses ranging from 0.03 to 0.50mm. Each gauge has rounded ends with no ragged edges to make the stock easier to work with. Made of the finest tempered steel. Each piece is marked every 6" with thickness and come in individual envelopes. All have a convenient 3/16"(5mm) hole punched in the end for hanging.

Images are for illustration purposes only.

Feature Attributes

Number of Blades:

1

Blade Length:

300 mm

System of Measurement:

Metric

Additional Features:

Rounded Ends

Material:

Steel

Product Type:

Feeler Stock