0
1
2

CV Digital Push-Pull Force Gauge Sets


£729.99 Inc VAT (20%)

See 7 Product Variants
£729.99

Description

For the measurement of push-pull forces. Suitable for use in material testing, manufacturing assembly, automotive, electric and various other industries.

Features:
Accuracy plus/minus 0.5% of full scale.
Peak hold function.
Tolerance setting.
Calculation of average values.
Lbf, Kgf and Newton units.
RS232 digital output Supplied with standard accessories.
Stand supplied separately.

Feature Attributes

Includes:
Main Unit, AC Adaptor, 5 Measuring Tips, 4 M3 X 8 Mounting Screws, CD-ROM with PC Software, Extension Shaft, Inspex Certificate, Instruction Manual
Display Type:
LCD
Additional Features:
Peak Hold Function, Tolerance Setting, Calculation of Average Values, RS232 Digital Output

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome