516-967-11 (Grade 1) 32 Piece Steel Gauge Block Set 1-60mm
Hover to enlarge the image

516-967-11 (Grade 1) 32 Piece Steel Gauge Block Set 1-60mm

Order Code:
MPN:

Product Description

Mitutoyo 516-967-11 (Grade 1) 32 Piece Steel Gauge Block Set 1-60mm

Specifications
Material
Steel
Grade
Grade 1
Number of Pieces
32
Product Type
Steel Gauge Block Set
Size Range
1-60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome