Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Height Gauges
570-314 Digimatic Height Gauge 600mm/24"
By Mitutoyo
Order Code:
ZT1017096X
£929.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
929.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/height-gauges/570-314-digimatic-height-gauge-600mm-24-inch/p/ZT1017096X
Add to quotation
View all Height Gauges
Description
Accuracy: 0-600mm /- 0.05mm, Resolution: 0.01mm/0.0005", Range: 600mm/24", Weight: 6.4kg.
Specifications
Specifications for 570-314 Digimatic Height Gauge 600mm/24"
Resolution
0.01mm
System of Measurement
Metric
Imperial
Weight
6.4kg
Accuracy
0.05mm
MFR Part No.
570-314
Additional Features
Built-in Absolute Linear Encoder
SPC Data Output
Measurement Range
0 to 600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome