Dew Point Thermo-Hygrometer

Order Code: ZT2621932S

£99.99 Inc VAT (20%)


Description

This dew point thermo-hygrometer is a compact, easy-to-use, robust instrument for fast, accurate and repeatable measurements of relative humidity, air temperature and dew point. It is ideal for single handed operation when taking measurements in air streams. Suitable for monitoring air conditioning and heating system ducts, controlled environments, storage areas and other critical areas.

-35° to 100°C x 0.1°
0% to 100%RH x 0.1%
Displays temperature in °C or °F
Dew point measurement
Simultaneous display of humidity and temperature readings
55mm LCD display with backlight
Data hold freezes displayed measurements
Min/max memory for both temperature and humidity
Low battery indication
Auto power off after 15 minutes of no activity
Impact-resistant ABS case with rubber moulded grip and tripod mount bush
Supplied with hard carry case and battery

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome