Industrial Round Mirrors


Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Product Type:
Industrial Mirrors
Shape:
Round
Supplied:
Partially Assembled
Temperature Resistance:
Up To +60°C
Depth:
50 mm
Wall Mounting Bracket Length:
140 mm
More attributes