Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Rectangular Plastic Mirror 16 x 12cm
By SupaHome
Order Code:
ZT4968364S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/rectangular-plastic-mirror-16-x-12cm/p/ZT4968364S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
SupaHome Rectangular Plastic Mirror 16 x 12cm Double Sided Swivel Stand 16cm x 12cm
Tags:
#BulkDiscount
Specifications
Specifications for Rectangular Plastic Mirror 16 x 12cm
Shape
Rectangular
Product Type
Mirror
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome