139 Series Tubular Extension Micrometers - Metric


Select
£519.99 Inc VAT (20%)


See all variants from £519.99

Description

Each set consists of inside micrometer head and a series of extension pipes of different length, which are hardened, ground, micro-lapped and heat insulated. Satin chrome finished head with positive locking clamp and carbide measuring faces.

Accuracy:
Micrometer head stroke: 25mm.
Graduation: 0.01mm.
Instrument error: ±(3+qty of rod + L/50)µm.
L = Maximum measuring length

See full description

Feature Attributes

Includes:
Large-Diameter Extension Pipes
Resolution:
0.01 mm
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome