0
1
2
3
4

141 Series Interchangeable Rod Micrometers - Metric


Select
£133.99 Inc VAT (20%)


See all variants from £133.99

Description

Lightweight, well balanced and rigid. Satin chrome finish with hardened, ground and lapped measuring screw. Each micrometer of <300mm (12") is supplied with handle to reach into deep holes. The set also includes spacing collar, a series of precision measuring rods and a dull chrome plated micrometer head. Spacing collars designed for making up for the limited stroke of the micrometer head. Each rod marked with length.
Easily reset - adjustment positive and permanent. High grade steel anvil, hardened, precision ground, micro-lapped and adjustable. Spanner wrench supplied with each micrometer.

Accuracy:
Instrument error: ±(6+L/50)µm.
L = maximum measuring length.

Inch Sets - Graduated: 0.001"

Feature Attributes

Resolution:
0.01 mm
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome