Displacement Encoder Mme-Mts-2000-Tlf-Aif with Absolute Displacement Encoder, 2000 Mm Effective Electrical Displacement, for Axis Controller Type Spc-200 Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 ┬░C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2, Festo