Pressure Meter

Order Code: ZT2621975S

£55.99 Inc VAT (20%)


Description

This manometer offers high accuracy, performance and repeatability. Having a piezoelectric sensor, it offers user selectable measuring units.

It is ideal for applications in industry, laboratories, heating, ventilation and air-conditioning systems for measuring non-corrosive gauge or differential pressures. All instruments feature over range protection to twice the measuring capacity.

11 selectable units: psi, mbar, inH2O, kPa, inHg, mmHg, ozin², ftH2O, cmH2O, kgcm² & bar
Digital display of positive, negative or differential pressure
2 x 4.5mmØ barbed lugs for 3.18mmØ ID tubing
Min/max & average measurements
Data hold freezes displayed readings
35mm LCD display with backlight and function indicators
Impact-resistant ABS plastic case with function buttons
Zero, offset and data compensation
Overload and underload warning displays Err 1 or Err 2
Auto power off after 25 minutes of no activity – can be user disabled
Low battery indicator
Supplied with 2 x 5mmØ x 30mm soft connection tubing, 2 x 5mmØ x 30mm hard connection tubing, 2 x 4.5mmØ metal barbed lugs for tubing, soft carry case and battery

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome