0
1

468 Digimatic Holtest Micrometer Sets


Select
£1,799.99 Inc VAT (20%)


See all variants from £1,799.99

Description

Internal diameters are quickly measured and the measurement read at a glance from the high contrast six digit LCD display. Resolution 0.001mm/0.00005" (on display unit). Preset, Zero set, ABS and Hold features. Auto Power-off - power-on by rotating thimble. SPC compatible. Accuracy:Instrument Error: 7-20mm 2mm. 20-100mm 3mm. 100-200mm 5mm

Feature Attributes

Display Type:
Digital
Set Type:
Bore
System of Measurement:
Imperial,Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome