SXTH-BT Holematic Digital Pistol Grip Bore Gauge Sets


Select
£2,199.99 Inc VAT (20%)


See all variants from £2,199.99

Description

Bowers' NEW XT3 Holematic offers a new ergonomic design - including a larger and clearer LCD display - along with IP67 electronics protection, proximity output with optional built-in Bluetooth; both allow bi-directional communication giving greater flexibility for data acquisition and storage. The extended mechanical travel of the XT range means that special heads can also be manufactured to accommodate users most awkward measuring problems.
Measuring heads for threads, splines, slots, grooves, deep-holes and manymore applications are available.

Features
• New ergonomic design with larger, clearer LCD swivel display
• IP67 electronics • Bi-directional communication
• 4 preset memories • Range 2-300mm (0.080"-12")
• 2-6mm 2 point / 6-300mm 3 point measurement
• Resolution 0.001mm/0.00005
• Tungsten carbide measuring faces on all 3-point heads from 12.5m

Feature Attributes

Includes:
Fitted Wooden Case
Display Type:
Digital
Set Type:
Bore
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome