0
1
2

MFT1711 Single Phase Multi-function Tester

Order Code: ZT1253601X

£1,229.99 Inc VAT (20%)


Description

Expressly for testing low voltage electrical installations to BS7671. They provide all the tests required to complete the necessary electrical certification for industrial, commercial and domestic fixed wiring installations.MFT1711 17th Edition Multifunction Tester.

This entry level 17th Edition tester offering CAT IV, 3 and 2-wire non trip loop testing with resistance and fault current display,frequency measurement and the largest, brightest and clearest display on the market.

This now adds a 1 kV insulation test range, Auto RCD tests, 10 mA RCD, programmable (VAR) RCD, ZMAX and true RMS voltage measurement.

• Two and three wire non trip loop testing for fast repeatable results.

• Large bright LCD display showing dual parameters - loop resistance and fault current, insulation resistance and test voltage.

• Phase rotation indication for verification of rotating machinery.

• 3-phase RCD testing for industrial applications with no earth.

• Suite of earths test for electrode resistance measurement.

• On-board data storage and Bluetooth download.

See full description
Specifications for MFT1711 Single Phase Multi-function Tester
  • MFR Part No.
    1008-121
  • Ingress Protection Rating (IP Rating)
    IP54
  • Width
    150mm
  • Weight
    1000g
  • Test Voltage
    1000V
    500V
    250V
  • Length
    235mm
  • Safety Rating
    Cat III 600V
    Cat IV 300V
  • Contents
    Calibration Certificate
    Neck strap - Megger Embroidered 2001-509
    Full User Guide on CD
    Printed Quick Start Quide
    Supplied in a Robust Moulded Case
    3 Wire Lead Set with Prods and Clips 1001-991
    Mains Plug Test Lead (BS1363) (LT300-EN-BS) 6220-810
  • Depth
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome