0
1
2

MFT1721 3 Phase Multi-function Installation Tester

Order Code: ZT1253602X

£1,699.99 Inc VAT (20%)


Description

Expressly for testing low voltage electrical installations to BS7671. They provide all the tests required to complete the necessary electrical certification for industrial, commercial and domestic fixed wiring installations.

The most popular of the range of 17th Edition testers offering all the benefits of the MFT1710, including auto RCD testing and adding phase rotation, 3-phase RCD testing and current measurement with the optional clamp.

This now adds an additional 100V insulation test range, true RMS voltage measurement, mV sensor input and Type B RCD testing.


• Two and three wire non trip loop testing for fast repeatable results.
• Large bright LCD display showing dual parameters - loop resistance and fault current, insulation resistance and test voltage.
• Phase rotation indication for verification of rotating machinery.
• 3-phase RCD testing for industrial applications with no earth.
• Suite of earths test for electrode resistance measurement.
• On-board data storage and Bluetooth® download.

See full description
Specifications for MFT1721 3 Phase Multi-function Installation Tester
  • Safety Rating
    Cat IV 300V
    Cat III 600V
  • Weight
    1000g
  • MFR Part No.
    1008-123
  • Depth
    85mm
  • Contents
    Printed Quick Start Quide
    Supplied in a Robust Moulded Case
    Calibration Certificate
    Full User Guide on CD
    Neck strap - Megger Embroidered 2001-509
    Mains Plug Test Lead (BS1363) (LT300-EN-BS) 6220-810
    3 Wire Lead Set with Prods and Clips 1001-991
  • Width
    150mm
  • Length
    235mm
  • Test Voltage
    500V
    250V
    100V
    1000V
  • Ingress Protection Rating (IP Rating)
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome