0
1
2
3
4

Auto Range Digital Multimeter 1000V DC 750V ac

Order Code: ZT1017856X

£22.99 Inc VAT (20%)
£24.998% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 +£21.158%

Currently unavailable

Description

Ideal for electrical troubleshooting and temperature testing in residential & commercial environments.

The 2-in-1 digital multimeter is capable for the following tasks:
- Electrical testing using test probes, no contact voltage detection & testing for wiring faults.
- Testing temperature from -20°C to 1000°C.

AC voltage up to 750V.
DC voltage up to 1000V.
AC/DC current up to 10A.
Resistance up to 40MW.
Capacitance up to 200mF.
Relative measurement function.
Diode testing facility.
Clear display with LED back light & data hold function.
Auto power OFF? & low power indicator.
Digital display count up to 3999.
Conforms with IEC 1010, CAT II 1000V & CAT III 600V.

Pack includes:
- Digital multimeter
- Test probes
- Temperature sensor probe
- DC1.5V x3 AAA batteries (installed)
- Instruction manual

Product dimensions: 152(W) x 45(D) x 190(H) mm
416g Gross Weight

See full description
Specifications for Auto Range Digital Multimeter 1000V DC 750V ac
  • Max. AC Voltage
    750V
  • Max. DC Current
    10A
  • Max. DC Voltage
    1000V
  • Additional Features
    data hold function
    LED back light
    low power indicator
    Auto power OFF
  • MFR Part No.
    DAM075
  • Max. AC Current
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome