0
1

DCM330 Digital Fork Multimeter

Order Code: ZT1253579X

£219.99 Inc VAT (20%)


Description

A convenient, compact instrument designed to measure A.C. current flowing cables up to 200A, and perform the basic functions of a basic multimeter. With A.C. and D.C. voltage measurements up to 1000V plus resistance measurements up to 20 Mohms. The DCM330 also has a non-contact voltage detection facility and a continuity buzzer with diode check.

The Megger DCM330 Fork Multimeter is a truly versatile compact test instrument which eliminates the need for a separate multi-meter and clamp meter.


• Compact pocket sized design.
• Auto power-off.
• Auto Ranging.
• 200A a.c. open jaw current measurement.
• 0.1V to 1000V auto-ranging ac and dc voltage measurement.
• 0.1 ohms to 20.00 Mohms resistance range.
• Continuity buzzer and diode check.
• Non-contact detection of AC voltage.
• 3.5 digit display with hold.
• CAT III 1000V and CAT IV 600 V.

The open-jaw design enables simple and fast measurements to be made on single conductors up to 16mm diameter. It provides average responding RMS values, and with the conductor(s) positioned centrally and squarely within the jaws, achieves readings of better than 3% accuracy.

Voltage detection function can identify the presence of live a.c voltages from 50V to 1000V at 50 to 500Hz. It is operational on any range including OFF. Voltage is capacitively detected, signalled by a tone sounding and the illumination of a red LED situated below the clamp meter head. AC current measurement and the non-contact voltage sensor do not need the test leads; all other measuring functions will require their use.

The tough body provides easy and comfortable grip, providing durability while stored in a tool box or pocket. The Megger DCM330 Fork Multi-meter is designed to withstand a 1.2m drop on hard floor without damage.

See full description
Specifications for DCM330 Digital Fork Multimeter
  • MFR Part No.
    1000-219
  • Max. AC Voltage
    1000V
  • Includes
    Pouch
    Test Leads
    Batteries
    User Guide
  • Additional Features
    Auto power-off
    Auto Ranging
  • Weight
    280g
  • Max. DC Voltage
    1000V
  • Max. AC Current
    200A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome