0
1
2
3
4

MNT070 3 in 1 Digital Multimeter

Order Code: ZT1017859X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

The 3 in 1 digital multimeter is capable of testing the
following;
- Network cable testing.
- Line testing (RJ11).
- DMM testing.

AC/DC voltage up to 1000V.
AC/DC current up to 10A.
Resistance up to 200MW.
Relative measurement function.
Diode testing facility.
Clear display with LED back light & data hold function.
Conforms to IEC 1010, CAT II 1000V and CAT III 600V.

Pack includes:
- Network digital multimeter
- Test probes
- TJ45 jack (remote)
- 9V battery (installed)
- Instruction manual

Product Dimensions: 165(W) x 65(D) x 230(H) mm
618g Gross Weight

See full description
Specifications for MNT070 3 in 1 Digital Multimeter
  • Additional Features
    LED back light
  • MFR Part No.
    MNT070
  • Max. AC Current
    10A
  • Max. AC Voltage
    700V
  • Max. DC Current
    10A
  • Max. DC Voltage
    1000V
  • Includes
    digital multimeter
    remote
    instruction manual
    9V battery
    test probes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome