725 Pocket Combustible Gas Detector


£55.99 Inc VAT (20%)

See 2 Product Variants
£55.99

Description

1000ppm sensitivity to detect combustible gases, including natural gas, methane, propane (LPG), diesel, and kerosene, with instant response both audio and visual. Fits in a shirt pocket.
Specifications:
Sensitivity: > 1,000ppm combustible gas (Methane).
Operating Temp: 32° to 104°F (0° to 40° C).
Warm-up: 7-10 seconds.
Response Time: Instantaneous.
Battery: Two AAA.
Power Consumption: DC 20mA.
Battery Life: 3 continuous hours.
Size: 34.9 x 127 x 19.1cm.
Weight: 0.30 lb. (0.14 kg.).

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome