1/4" BSP Parallel Male, Pressure Transducers, PG 09 DIN 43650 Connector IP65, AISI 316, Voltage 0 to 10V, Working Temperature -25°C to +100°C bar, Working Pressure 0 to 10, Maximum Pressure 15 bar, Elettarotec