1/4" BSP Parallel Male, Pressure Transducers, PG 09 DIN 43650 Connector IP65, AISI 316, Voltage 4-20mA, Working Temperature -25°C to +100°C bar, Working Pressure -1 to 4, Maximum Pressure 4 bar, Elettarotec