M12 x 1.5 Metric Male Pole Connector, 1/4" BSP Parallel Male, Pressure Transducers, IP67, AISI 316, Voltage 4-20mA, Working Temperature -25°C to +100°C, Working Pressure 0 to 200 bar, Maximum Pressure 300 bar, Elettarotec