Vacuum Gauge Fvam-40-V1/0-G1/8-En with Display Unit In bar. Nominal Size of Pressure Gauge=40, Position of Connection=Rear Side Central, Based On the Standard=Din En 837-1, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Festo