Pressure Gauge Ma-40-1-G1/8-Mpa with Display Unit In Mpa. Indicating Range (Mpa)=0 - 1 Mpa, Conforms to Standard=En 837-1, Nominal Size of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Festo