Pressure Gauge Ma-50-1, 6-G1/4-Mpa with Display Unit In Mpa. Indicating Range (Mpa)=0 - 1, 6 Mpa, Conforms to Standard=En 837-1, Nominal Size of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Festo