Pressure Gauge Ma-50-36-R1/4-Psi-E-Rg with Display Unit In Psi, Adjustable Red/Green Range. Indicating Range (Psi)=0 - 36 Psi, Conforms to Standard=En 837-1, Nominal Size of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Festo