Vacuum Gauge Vam-63-V1/9-R1/4-En with Display Unit In bar and Psi. Nominal Size of Pressure Gauge=63, Position of Connection=Rear Side Central, Based On the Standard=Din En 837-1, Type of Seal On Screw-In Stud=Coating, Assembly Position=Any, Festo