0
1
2
3

600mm/24" Folding Steel Rule

Order Code: ZT1015259X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£13.947%

Order by 3pm, get it Tomorrow

Description

Measuring 600mm/24”, this folding steel rule is manufactured from spring tempered stainless steel with a polished finish and it is both flexible and rustlesss. A strong, solid performer for the engineer.

Specifications for 600mm/24" Folding Steel Rule
  • Additional Features
    Flexible and rustless
    Subdivided to mm, figured cm one side
    Subdivided to 1/16", figured 1" other side
  • Length
    600mm
  • Hook Type
    No Hole
  • Surface Finish
    Polished
  • Type
    Folding Rule
  • Material
    Stainless Steel
  • Units of Measurement
    Metric
    Inch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome