Designed to fit in small places, suitable for installation on small size precision machines. Vertical and horizontal mounting models (the orientation of the display differs). Multi-function and single-function types. Provided with data output for SPC systems with data hold function. Low battery and miscount alarm facilities. Zero setting (INC) mode and absolute function on type A only. Power supply: Battery 1 0ff SR44 (PAN-904-5020K) included. Accuracy: 0.0005"/0.01mm.
Type A: ABSolution feature allows the scale to retain its original setting even when switched off.
Type B: Single function scale.
Type C: Multi-function scale which has presetting and directional change facility.