CS400 Combination Square 16IN/400MM

Order Code: ZT2601839S

£19.99 Inc VAT (20%)


Description

Bahco CS400 Combination Square 400mm / 16 Inch The Bahco CS400 is a 16 inch metal combination square of robust construction, built to withstand the knocks and bumps of the jobsite. Features: Bahco sliding combination square, with metric and imperial marking on ruler Can mark 90° and 45° with adjustable depth for repetition marking and scribing The built in level bubble for approximate marking and has a metal scriber contained in the end Specification: Net Weight: 0.7kg

See full description
Specifications for CS400 Combination Square 16IN/400MM
  • Product Type
    Combination Square
  • Material
    Metal
  • Weight
    0.7kg