Yellow Steel Square 200mm

Order Code: ZT4958605S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

SupaTool Yellow Steel Square 200mm 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Yellow Steel Square 200mm
  • Size
    200mm
  • Colour
    Yellow
  • Product Type
    Square
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome