Infrared Thermal Imaging Camera, HxWxD 223 X 88 X 88mm, 60 X 60 Dpi

Order Code: ZT2746092S

£729.99 Inc VAT (20%)


Description

Infrared thermal imaging camera, HxWxD 223 x 88 x 88 mm, 60 x 60 dpi. Supplied = assembled. Accuracy = +/- 2 °C. Measuring device measuring range = -20 °C to 300 °C. Height = 223 mm. Width = 88 mm. Depth = 88 mm. Power supply = 4x1.5 V AA. Scope of delivery = including protective case and batteries. Colour = red, black. Product type = measuring tools. Digital camera for image overlay. Integrated colour display. Easy to operate. Robust and reliable. The thermal imaging camera is suitable for universal use, and closes the gap between an IR thermometer and IR thermal imaging camera. It provides the advantages of thermal imaging technology when uncovering temperature problems that cannot be identified using a typical IR thermometer. Resolution: 60 x 60 pixels. Accuracy: 2 °C or 2% (the higher value applies) Operating temperature: -5 °C to 40 °C/23 °F to 104 °F. Storage temperature: -20 °C to 55 °C/-4 °F to 131 °F. Air humidity: 90% non-condensing. Temperature resolution (NETD) : 0.15 °C/0.27 °F. LC display: 2.5'' colour LCD. CCD camera: 300, 000 pixels. Temperature range: -20 °C to 300 °C/-4 °F to 572 °F. Emission correction: variable from 0.1 to 1.0 (in increments of 0.01) Image settings: superimposition of the visual image with the infrared image in 25% increments. Other settings: date, time, temperature unit. Storage medium: microSD card. External power supply: 4 x 1.5 V AA.

See full description
Specifications for Infrared Thermal Imaging Camera, HxWxD 223 X 88 X 88mm, 60 X 60 Dpi
  • Accuracy
    +/- 2 °C
  • Product Type
    Measuring Tools
  • Supplied
    Assembled
  • Colour
    Red, Black
  • Width
    88mm
  • Height
    223mm
  • Power Supply
    4x1.5 V AA
  • Depth
    88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome