Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Input Thermocouple Handheld Thermometer
By TM Electronic (UK) Ltd
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
Accuracy:
±0.1% OF READinG ±0.2°C
Length:
130 mm
Height:
33 mm
Width:
70 mm
Battery Type:
9V PP3
Application:
Scientific, Industrial, Facilties Management, Food
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome