50 Series II Thermometers


£519.99 Inc VAT (20%)

See all variants from £519.99

Description

The Fluke 50 Series II contact thermometers offer fast response and laboratory accuracy (0.05% + 0.3°C) in a rugged, handheld test tool.


Relative time clock on MIN, MAX, and AVG provides a time reference for major events
Electronic Offset function allows compensation of thermocouple errors to maximize overall accuracy
Measures J, K, T, and E-types of thermocouples
Readout in ºC, ºF, or Kelvin (K)
Splash and dust resistant case protected by impact absorbing holster
User-friendly front panel is easy to set up and operate
Sleep mode increases battery life; typical 1000-hour battery life
Battery door allows easy battery replacement without breaking the calibration seal
Optional ToolPak accessory allows the thermometer to hang from any metal object (with the rare earth magnet) or secure around a pipe (with hook-and-loop straps) for hands-free operation.
3 year warranty

Temperature accuracy
Above -100 °C:
J, K, T, E, and N-type: ±[0.05% + 0.3°C]
Below -100 °C:
J, K, E-types: ±[0.20% + 0.3°C]
T-type: ±[0.50% + 0.3°C]

Temperature
J-type: -210 °C to 1200 °C
K-type: -200 °C to 1372 °C
T-type: -250 °C to 400 °C
E-type: -150 °C to 1000 °C

Temperature scale: ITS-90
Applicable standards: NIST-175
Display Resolution:
0.1 °C, 0.1 K < 1000
1°C, 1 K >=1000

See full description

Feature Attributes

Resolution:
0.1 °C
Size:
173x86x38 mm
Additional Features:
3 AA Batteries
Weight:
400 g
Accuracy:
0.3 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome