TC Wall Port With Integral K Fine Wire


£23.99 Inc VAT (20%)

See 2 Product Variants
£23.99

Description


Description unavailable

Feature Attributes

Width:
52 mm
Height:
25 mm
Length:
52 mm
Sensor Type:
K
Application:
Facilties Management, Food
Max Temperature Measurement:
250 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome