Thermometer Probe Digital

Order Code: ZT5533917S

£9.39 Inc VAT (20%)


Description

Know the exact temperature of the food you are preparing with this Easytemp thermometer. Featuring a fold-away probe this handy and easy-to-use pocket thermometer is accurate reliable and robust. Supplied with a battery this digital cook's thermometer has an auto on/off function to conserve power and save money on replacement batteries. Packaged with a detachable wrist strap to prevent any accidents the pocket thermometer ensures both safety and comfort in the kitchen. The thermometer also helps to avoid any risk of cross contamination with a colour coded white design making it safe for use with baked and dairy goods. Easy to clean and holding a temperature response time of just 15 seconds the thermometer guarantees a fast and cost-effective approach to food safety in the kitchen. Range: -50?C to +300?C (-58 to +572?F) .Calibrating the thermometer: A thermometer must always be calibrated before first-time use to ensure it is accurate and safe to use in the kitchen. To calibrate this thermometer fill a glass with ice and water and leave for two to three minutes stirring occasionally. Insert the probe of the thermometer into the water and wait for 15-30 seconds. Check that the thermometer reads 0?C or 32?F. If it does the thermometer is accurate and ready to use. If not it requires calibration. With the probe still in the icy water press and hold the red RESET button using a pointed instrument and adjust the reading to 0?C or 32?F. The thermometer is now ready for use. For best performance calibrate the thermometer weekly.Product Details- Material: Plastic- Temperature Range: -50?C to 300?C- Resolution: 0.1?C- Response Time: 15sec- Fold away probe for easy storage- Auto on/off facility to conserve thermometer battery power- Detachable wrist strap- Thermometer is supplied with a battery- Accuracy: ?1?C- Requires 1 x AAA battery

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome