GIS 1000 C Professional Thermal Camera - BSH601083370

Order Code: ZT4037543S

£399.99 Inc VAT (20%)


Description

The Bosch GIS 1000 C Professional Thermal Camera is ideal for precise reading and documentation of temperatures and relative humidity. While recording measurements, the device's integrated camera conveniently captures images for instant display with the relevant values. Detailed data is quickly documented and can be shared to remote devices thanks to the Bosch ThermalOn app via Bluetooth® connection. The thermo detector delivers a temperature recording, offering professionals five different modes for complex surface and contact temperatures (with integrated K-type functionality) , dew point and thermal bridge calculations, and a user mode for custom values. Along with measuring surface and contact temperatures, the GIS 1000 C Professional's ambient sensor also quickly monitors surrounding conditions for precise measurement of room temperature and relative humidity, enabling an even wider range of applications. A straightforward user interface allows intuitive operation and delivers high-accuracy results on a wide measurement range. Professionals can use the thermo detector in a range of applications, from determining mould risk to checking thermal bridges, as well as for accurate contact measurement of reflective surfaces, liquids, and direct air temperature. The GIS 1000 C Professional is not suitable for medical purposes. Supplied with: 1 x Quick-start Card, 4 x AA 1.5V LR6 Battery, 1 x Micro USB Cable and 1 x Carrying Bag. Specifications: Measurement Range: -40°C to 1000°C. Working Range: 0.1-5m. Measuring Accuracy of IR: +- 1.0°C. Optics (Ratio of meas. distance : meas. spot) : 50:1. Resolution: 0.1°C. Measuring Accuracy of Relative Humidity: +- 2%. Laser Diode: Laser class 2, 635nm. Display Type: TFT LCD. Size of Display: 2.8in. Frame Buffer (number of images) : >200. File Format of Image: .jpg. Data Transfer: MicroUSB, Bluetooth™ Smart. Shock Protection: 1m. Weight: 0.56kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome