GTC 600 C Professional Thermal Camera


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description

The Bosch GTC 600 C Professional Thermal Camera detects temperature differences quickly and easily, even outdoors. It features a high thermal resolution and wide measuring range for a maximum of thermal measuring applications. Convenient voice note, the Bosch ThermalOn app and the GTC Transfer Software enable easy documentation of thermal images. An intuitive user interface and seamlessly integrated features such as emissivity value presets and an improved gallery with both IR and visual images deliver successful results in minimum clicks. The robust GTC 600 C can withstand falling from a height of 2m, has a protection class of IP54, and can be used on jobsites even under the toughest conditions. Additionally, its 12V Li-ion batteries give the tool an outstanding runtime. Documenting and sharing measured values is easy with the corresponding Bosch app thanks to its Simple Exchange functionality for transferring data. This tool is ideal for detecting insulation problems and unwanted hot or cold spots. Specifications: Measurement Range: -20 °C to +600 °C.Measuring Accuracy of IR: ± 2.0°C.Resolution: 0.1 °C.Minimum Focus Distance: 0.3mThermal sensitivity (NETD): <=50 mK.Thermal Image Refresh Rate: 9 Hz.Size of IR Sensor: 256 x 192 pxNumber of Measuring Points: 49,152.Size of Display: 3.5inFrame Buffer (number of images): 600.File Format of Image: .jpg.Frame Buffer (number of images each with audio): 350.File Format of Audio: .wav.Data Transfer: Wi-Fi, USB-C®.Shock Protection: 2m.Dust and Splash Protection: IP54**.Weight: 0.6kg. (**except for the lithium-ion battery pack)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome