Non-Contact, Infrared, Body Thermometer


£41.99 Inc VAT (20%)
Up to 16% off

See 2 Product Variants
£41.99

Description

Fast, accurate non-contact infrared thermometer. Designed to record hygienic reading that eliminate risk of cross-contamination despite room temperature of the environment.

Features and Benefits
• Infrared targeting thermometer will record accurate non-contact readings regardless of room temperature
• 0.5 second readout to allow a high volume of readings to be taken at a fast pace
• Easy to operate, clear LCD backlit display for quick detection
• Mode selection option to suit readings of body or object temperatures to suit a vast array of settings
• Alarm value can be set to alert to when desired temperature has been detected
• Measurement of temperature available in °F or °C to suit needs
• Ability to record and auto store 32 measurements allowing fast-paced detection
• Handheld, comfortable design with trigger lock for ease of use
• Hygienic and accurate infrared targeting ability, recording reading whilst eliminating cross contamination risk
• 7 second inactivity auto power-off function to preserve battery life
• Continually operation for approx. 121 hours for high performance use

Typical Applications
• Businesses
• Workplaces
• Large groups
• Person to person contact
• Schools
• Suitable for: adults, children and babies


Notes
• CE Certified
• RoHS/WEEE Compliant
• Body range Detection: 32°C to 42.5°C / 90 to 108°F
• Surface temperature: 0°C to 60°C / 32 to 140°F
• Instructions included
• Protective storage bag
• Require 2 x AA (included)

See full description

Feature Attributes

Display Type:
Backlit LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome