Temp/Humidity dew point/wet bulb

Order Code: ZT2621956S

£51.99 Inc VAT (20%)


Description

A temperature and humidity meter with a Colour LCD display which simultaneously displays temperature and humidity. The sensors are located in a protective grille which gives a fast response time and makes the instrument ideally suited for taking measurements in an air stream.

0% to 100%RH x 0.1%
-30° to 70°C x 0.1°
Displays temperature in ºC & ºF
Simultaneous display of humidity and temperature
Data update, every 0.5 second
30mm Colour LCD display with function indicators
Constant LCD Backlight
Data hold
Min/Max of measured values since power on
Auto power off after 15 minutes of no activity (Can be user disabled)
Low battery indicator
2 year warranty
Supplied with batteries

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome